




€711.02/ pieceexcl. VAT
€860.33incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 300 |
Type | 314 |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Width | 35 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 115.5 kN |
Static load rating | 68 kN |
Weight | 2.614 kg |