






€34.43/ pieceexcl. VAT
€41.66incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 619 |
Type | 61904 |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 37 mm |
Width | 9 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 5.42 kN |
Static load rating | 2.95 kN |