






€20.98/ pieceexcl. VAT
€25.39incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 619 |
Type | 61901 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 24 mm |
Width | 6 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 2.46 kN |
Static load rating | 1.17 kN |