






€77.27/ pieceexcl. VAT
€93.50incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | R |
Type | R8 |
Execution | Single row |
Inner Diameter | 12.7 mm |
Outer Diameter | 28.575 mm |
Width | 7.938 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | F |
Dynamic load rating | 4.35 kN |
Static load rating | 1.91 kN |