






€63.83/ pieceexcl. VAT
€77.23incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | R |
Type | R4 |
Execution | Single row |
Inner Diameter | 6.35 mm |
Outer Diameter | 15.875 mm |
Width | 4.978 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | F |
Dynamic load rating | 1.26 kN |
Static load rating | 0.49 kN |