






€94.06/ pieceexcl. VAT
€113.81incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | R |
Type | R12 |
Execution | Single row |
Inner Diameter | 19.05 mm |
Outer Diameter | 41.275 mm |
Width | 11.113 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | F |
Dynamic load rating | 7.98 kN |
Static load rating | 4.05 kN |