






€83.99/ pieceexcl. VAT
€101.63incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | R |
Type | R10 |
Execution | Single row |
Inner Diameter | 15.875 mm |
Outer Diameter | 34.925 mm |
Width | 8.733 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | F |
Dynamic load rating | 5.1 kN |
Static load rating | 2.61 kN |