






€18.67/ pieceexcl. VAT
€22.59incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 618 |
Type | 618/8 |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 16 mm |
Width | 4 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | F |
Dynamic load rating | 1.07 kN |
Static load rating | 0.47 kN |