TIMKEN

TIMKEN Single row deep groove ball bearing extra width inner ring Steel Closure on one side 204KL

  • ERIKS:13162451
  • Manufacturer:087796045576
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.
Mechani-Seal on one side of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Save to list

€71.97/ pieceexcl. VAT

€87.08incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
200
Type
204
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
15.88 mm
Material
Steel
Sealing
Closure on one side
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Weight
0.113 kg