TIMKEN

TIMKEN Single row deep groove ball bearing extra width inner ring Steel Closure on both sides W214PP

  • ERIKS:24023075
  • Manufacturer:087796066601
Image 1
Image 2
Image 1
Image 2
Save to list

€475.83/ pieceexcl. VAT

€575.75incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
200
Type
W214
Execution
Single row
Inner Diameter
70 mm
Outer Diameter
125 mm
Width
39.67 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
69 kN
Static load rating
44 kN