TIMKEN

TIMKEN Single row deep groove ball bearing extra width inner ring Steel Closure on both sides 216NPP

  • ERIKS:13162333
  • Manufacturer:087796066786
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.
Rubber seal on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Save to list

€527.17/ pieceexcl. VAT

€637.88incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
200
Type
216
Execution
Single row
Inner Diameter
80 mm
Outer Diameter
140 mm
Width
26 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
85.9 kN
Static load rating
58.3 kN
Weight
1.481 kg