




€384.09/ pieceexcl. VAT
€464.75incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 200 |
Type | 215 |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 25 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Weight | 1.196 kg |