




€285.09/ pieceexcl. VAT
€344.96incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 200 |
Type | 213 |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 23 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 69.1 kN |
Static load rating | 43.4 kN |
Weight | 1.015 kg |