

€615.59/ pieceexcl. VAT
€744.86incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 74 |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Contact angle | 35 ° |
Cage | Steel |
With sealing | No |