

€317.41/ pieceexcl. VAT
€384.07incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 74 |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Contact angle | 20 ° |
Cage | Steel |
Dynamic load rating | 79.9 kN |
Static load rating | 42.8 kN |
With sealing | No |