TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Steel 7318 BJ

  • ERIKS:14195217
  • Manufacturer:013992269171
Image 1
Save to list

€470.70/ pieceexcl. VAT

€569.55incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
73
Execution
Single row
Inner Diameter
12 mm
Outer Diameter
190 mm
Width
43 mm
Contact angle
40 °
Cage
Steel
Dynamic load rating
147.4 kN
Static load rating
124 kN
With sealing
No