

€115.20/ pieceexcl. VAT
€139.39incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 73 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Contact angle | 40 ° |
Cage | Steel |
Dynamic load rating | 68.2 kN |
Static load rating | 47.9 kN |
With sealing | No |