

€168.69/ pieceexcl. VAT
€204.11incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 73 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Contact angle | 20 ° |
Cage | Steel |
With sealing | No |