TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Steel 7302 BJ

  • ERIKS:14195199
  • Manufacturer:013992269010
Image 1
Save to list

€32.69/ pieceexcl. VAT

€39.55incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
73
Execution
Single row
Inner Diameter
12 mm
Outer Diameter
42 mm
Width
13 mm
Contact angle
40 °
Cage
Steel
Dynamic load rating
13 kN
Static load rating
6.6 kN
With sealing
No