

€451.25/ pieceexcl. VAT
€546.01incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 72 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 190 mm |
Width | 36 mm |
Contact angle | 40 ° |
Cage | Steel |
Dynamic load rating | 142 kN |
Static load rating | 129 kN |
With sealing | No |