TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Steel 7218 BJ

  • ERIKS:14195190
  • Manufacturer:013992268938
Image 1
Save to list

€289.78/ pieceexcl. VAT

€350.63incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
72
Execution
Single row
Inner Diameter
12 mm
Outer Diameter
160 mm
Width
30 mm
Contact angle
40 °
Cage
Steel
Dynamic load rating
106.6 kN
Static load rating
93.7 kN
With sealing
No