

€249.82/ pieceexcl. VAT
€302.28incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 72 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 150 mm |
Width | 28 mm |
Contact angle | 40 ° |
Cage | Steel |
Dynamic load rating | 79.7 kN |
Static load rating | 70.2 kN |
With sealing | No |