

€203.67/ pieceexcl. VAT
€246.44incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 72 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 140 mm |
Width | 26 mm |
Contact angle | 40 ° |
Cage | Steel |
Dynamic load rating | 80.5 kN |
Static load rating | 69.5 kN |
With sealing | No |