TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Steel 7215 BJ

  • ERIKS:14195187
  • Manufacturer:013992268907
Image 1
Save to list

€168.03/ pieceexcl. VAT

€203.32incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
72
Execution
Single row
Inner Diameter
12 mm
Outer Diameter
130 mm
Width
25 mm
Contact angle
40 °
Cage
Steel
Dynamic load rating
68.5 kN
Static load rating
58.8 kN
With sealing
No