TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Steel 7201 BJ/CN

  • ERIKS:14195171
  • Manufacturer:013992269225
Image 1
Save to list

€44.76/ pieceexcl. VAT

€54.16incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
72
Execution
Single row
Inner Diameter
12 mm
Outer Diameter
32 mm
Width
10 mm
Contact angle
40 °
Cage
Steel
Dynamic load rating
7.4 kN
Static load rating
3.7 kN
With sealing
No