TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Polyamide 7315 BTN1

  • ERIKS:14072772
  • Manufacturer:013992230324
Image 1
Save to list

€276.35/ pieceexcl. VAT

€334.38incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
73
Execution
Single row
Inner Diameter
75 mm
Outer Diameter
160 mm
Width
37 mm
Contact angle
40 °
Cage
Polyamide
Dynamic load rating
125 kN
Static load rating
97.5 kN
With sealing
No