

€180.72/ pieceexcl. VAT
€218.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 73 |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Contact angle | 40 ° |
Cage | Polyamide |
Dynamic load rating | 84.9 kN |
Static load rating | 60 kN |
With sealing | No |