

€124.59/ pieceexcl. VAT
€150.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 73 |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Contact angle | 40 ° |
Cage | Polyamide |
Dynamic load rating | 63 kN |
Static load rating | 44.6 kN |
With sealing | No |