

€98.29/ pieceexcl. VAT
€118.93incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 73 |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Contact angle | 40 ° |
Cage | Polyamide |
Dynamic load rating | 55 kN |
Static load rating | 36.8 kN |
With sealing | No |