TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Polyamide 7309 BTN1

  • ERIKS:14072736
  • Manufacturer:013992230027
Image 1
Save to list

€70.85/ pieceexcl. VAT

€85.73incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
73
Execution
Single row
Inner Diameter
45 mm
Outer Diameter
100 mm
Width
25 mm
Contact angle
40 °
Cage
Polyamide
Dynamic load rating
55 kN
Static load rating
36.8 kN
With sealing
No