TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Polyamide 7308 BTN1

  • ERIKS:14072731
  • Manufacturer:013992229977
Image 1
Save to list

€57.74/ pieceexcl. VAT

€69.87incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
73
Execution
Single row
Inner Diameter
40 mm
Outer Diameter
90 mm
Width
23 mm
Contact angle
40 °
Cage
Polyamide
Dynamic load rating
42.2 kN
Static load rating
27.7 kN
With sealing
No