TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Polyamide 7307 BTN1/CN

  • ERIKS:14072727
  • Manufacturer:013992229908
Image 1
Save to list

€67.13/ pieceexcl. VAT

€81.23incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
73
Execution
Single row
Inner Diameter
35 mm
Outer Diameter
80 mm
Width
21 mm
Contact angle
40 °
Cage
Polyamide
Dynamic load rating
38.4 kN
Static load rating
24.2 kN
With sealing
No