TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Polyamide 7305 BTN1/UL

  • ERIKS:14072717
  • Manufacturer:013992229816
Image 1
Save to list

€56.86/ pieceexcl. VAT

€68.80incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
73
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
62 mm
Width
17 mm
Contact angle
40 °
Cage
Polyamide
Dynamic load rating
24.4 kN
Static load rating
14.1 kN
With sealing
No