

€30.66/ pieceexcl. VAT
€37.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 73 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 17 mm |
Contact angle | 40 ° |
Cage | Polyamide |
Dynamic load rating | 24.4 kN |
Static load rating | 14.1 kN |
With sealing | No |