TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Polyamide 7304 BTN1/UL

  • ERIKS:14072713
  • Manufacturer:013992229779
Image 1
Save to list

€54.69/ pieceexcl. VAT

€66.17incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
73
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
52 mm
Width
15 mm
Contact angle
40 °
Cage
Polyamide
Dynamic load rating
17.3 kN
Static load rating
9.7 kN
With sealing
No