TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Polyamide 7216 BTN1/CN

  • ERIKS:14072695
  • Manufacturer:013992229595
Image 1
Save to list

€204.98/ pieceexcl. VAT

€248.03incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
72
Execution
Single row
Inner Diameter
80 mm
Outer Diameter
140 mm
Width
26 mm
Contact angle
40 °
Cage
Polyamide
Dynamic load rating
80.5 kN
Static load rating
69.5 kN
With sealing
No