TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Polyamide 7215 BTN1/CN

  • ERIKS:14072692
  • Manufacturer:013992229564
Image 1
Save to list

€174.76/ pieceexcl. VAT

€211.46incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
72
Execution
Single row
Inner Diameter
75 mm
Outer Diameter
130 mm
Width
25 mm
Contact angle
40 °
Cage
Polyamide
Dynamic load rating
68.5 kN
Static load rating
58.8 kN
With sealing
No