

€159.31/ pieceexcl. VAT
€192.77incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 72 |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 24 mm |
Contact angle | 40 ° |
Cage | Polyamide |
Dynamic load rating | 69 kN |
Static load rating | 58 kN |
With sealing | No |