TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Polyamide 7213 BTN1

  • ERIKS:14072685
  • Manufacturer:013992229519
Image 1
Save to list

€106.82/ pieceexcl. VAT

€129.25incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
72
Execution
Single row
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
23 mm
Contact angle
40 °
Cage
Polyamide
Dynamic load rating
63.5 kN
Static load rating
52.5 kN
With sealing
No