TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Polyamide 7212 BTN1/CN

  • ERIKS:14072683
  • Manufacturer:013992229472
Image 1
Save to list

€120.96/ pieceexcl. VAT

€146.36incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
72
Execution
Single row
Inner Diameter
60 mm
Outer Diameter
110 mm
Width
22 mm
Contact angle
40 °
Cage
Polyamide
Dynamic load rating
56 kN
Static load rating
44.5 kN
With sealing
No