TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Polyamide 7206 BTN1/CN

  • ERIKS:14072663
  • Manufacturer:013992229298
Image 1
Save to list

€55.62/ pieceexcl. VAT

€67.30incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
72
Execution
Single row
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
16 mm
Contact angle
40 °
Cage
Polyamide
Dynamic load rating
20.5 kN
Static load rating
13.5 kN
With sealing
No