TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Polyamide 7205 BTN1

  • ERIKS:14072657
  • Manufacturer:013992229274
Image 1
Save to list

€26.34/ pieceexcl. VAT

€31.87incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
72
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
15 mm
Contact angle
40 °
Cage
Polyamide
Dynamic load rating
14.8 kN
Static load rating
9.4 kN
With sealing
No