TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Polyamide 7204 BTN1/CN

  • ERIKS:14072653
  • Manufacturer:013992229229
Image 1
Save to list

€46.40/ pieceexcl. VAT

€56.14incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
72
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
14 mm
Contact angle
40 °
Cage
Polyamide
Dynamic load rating
13.3 kN
Static load rating
7.7 kN
With sealing
No