TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Plastic 7204WC1

  • ERIKS:13162244
  • Manufacturer:087796046467
Image 1
Save to list

€125.46/ pieceexcl. VAT

€151.81incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
72
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
14 mm
Contact angle
40 °
Cage
Plastic
With sealing
No