TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Plastic 7203WSU

  • ERIKS:24022860
  • Manufacturer:087796046450
Image 1
Save to list

€121.36/ pieceexcl. VAT

€146.85incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
72
Execution
Single row
Inner Diameter
17 mm
Outer Diameter
40 mm
Width
12 mm
Contact angle
20 °
Cage
Plastic
Dynamic load rating
14.2 kN
Static load rating
6.93 kN
With sealing
No