

€2,290.34/ pieceexcl. VAT
€2,771.31incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 74 |
Execution | Single row |
Inner Diameter | 80 mm |
Outer Diameter | 200 mm |
Width | 48 mm |
Contact angle | 35 ° |
Cage | Brass |
With sealing | No |