TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Brass 7411PWBRSU

  • ERIKS:24022936
  • Manufacturer:087796074385
Image 1
Save to list

€798.29/ pieceexcl. VAT

€965.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
74
Execution
Single row
Inner Diameter
55 mm
Outer Diameter
140 mm
Width
33 mm
Contact angle
20 °
Cage
Brass
With sealing
No