TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Brass 7330WNMBRSUC1

  • ERIKS:24022926
  • Manufacturer:087796074361
Image 1
Save to list

€7,569.42/ pieceexcl. VAT

€9,159.00incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
73
Execution
Single row
Inner Diameter
150 mm
Outer Diameter
320 mm
Width
65 mm
Contact angle
40 °
Cage
Brass
With sealing
No