TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Brass 7328WNMBRSUC1

  • ERIKS:24022924
  • Manufacturer:087796074354
Image 1
Save to list

€7,129.34/ pieceexcl. VAT

€8,626.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
73
Execution
Single row
Inner Diameter
140 mm
Outer Diameter
300 mm
Width
62 mm
Contact angle
40 °
Cage
Brass
With sealing
No