TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Brass 7328WN2MBRDBFS264B

  • ERIKS:13162195
  • Manufacturer:087796068872
Image 1
Save to list

€12,497.19/ pieceexcl. VAT

€15,121.60incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
73
Execution
Single row
Inner Diameter
140 mm
Outer Diameter
300 mm
Width
124 mm
Contact angle
40 °
Cage
Brass
With sealing
No